8452 - Cold Shrink Cable Accessory Sealing Kit 8452

3M

  • $48.21 (Each)
  • $48.21 (Each)

  • $482.10 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
8452
Manufacturer
3M
Manufacturer's Part Number
8452
Description
Cold Shrink Cable Accessory Sealing Kit 8452
3M™ 8450 Cold Shrink Cable Accessory Sealing Kit Is Designed to Seal Between The Jacket End and The End Of An Installed Cable Accessory. The Kit Includes A Cold Shrink Sealing Tube and Mastic Sealing Strips and Is Rated For 15 to 35 KV Cables.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007083368 / 00054007083368
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.21 (Each)
Standard Packaging
$482.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
8452 - Small Image
 
8452 - Large Image
Attachments
 
 
8452 - Specification Sheet
Other Links
 
 
8452 - Other
 
8452 - Other
 
8452 - Other
Descriptions
Description
COLD SHRINK CABLE ACCESSORY SEALING KIT 8452
Product Type
3M™ Cold Shrink Cable Accessory Sealing Kits 8450 Series
extra long description
3M 7000149350 3M™ Cold Shrink Cable
Features
3M™ 8450 Cold Shrink Cable Accessory Sealing Kit contains a cold shrink sealing tube and mastic sealing strips. The sealing tube and mastic strips are compatible with power cable jacketing and semi conductive materials. RoHS 2011/65/EU Compliant.
Long Description
3M™ 8450 Cold Shrink Cable Accessory Sealing Kit is designed to seal between the jacket end and the end of an installed cable accessory. The kit includes a cold shrink sealing tube and mastic sealing strips and is rated for 15 to 35 kV cables.
Special Features
Both the sealing tube and mastic are compatible with commonly used power cable jacketing and semiconductive materials
Manufacturer Information
Manufacturers Part Number
8452
Brand
3M
GTIN
00054007083368
UPC
054007083368
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Jacketed Concentric Neutral (JCN)
Packaging
Weight per each
0.0391
Carton
1
Package
10
Uses, Certifications, and Standards
Application
designed to seal the jacket end of power cables where elbows or other cable accessories are installed
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 8452.

* All prices subject to change.