842812P - Cold Shrink Insulator, 500-800 Kcmil

3M

  • $76.20 (Each)
  • $76.20 (Each)

  • $762.00 (Per 10)
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
842812P
Manufacturer
3M
Manufacturer's Part Number
842812P
Description
Cold Shrink Insulator, 500-800 Kcmil
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007428695 / 00054007428695
Weight per unit
0.511 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.20 (Each)
Standard Packaging
$762.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
109
Resources
Images
 
 
842812P - Small Image
 
842812P - Large Image
Attachments
 
 
842812P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109

Location search:

* All prices subject to change.

Begin Live Chat