84258P - Cold Shrink Insulator, 2-1/0awg

3M

  • $42.80 (Each)
  • $42.80 (Each)

  • $428.00 (Per 10)
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
84258P
Manufacturer
3M
Manufacturer's Part Number
84258P
Description
Cold Shrink Insulator, 2-1/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007428664 / 00054007428664
Weight per unit
0.1332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.80 (Each)
Standard Packaging
$428.00 (Per 10)
Resources
Images
 
 
84258P - Small Image
 
84258P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7010320404 3M™ Cold Shrink Conne
Features
When the time comes to insulate your wires, you need our 3M™ 8420 Connector Insulator. Its cold shrink technology doesn't require heat to provide a secure fit, and it seals against moisture to maintain your installation's resiliency and pressure, making it a great choice for cable splices and solid dielectric insulated wires. This connector insulator is RoHS 2011/65/EU Compliant and ANSI Certified for use in applications such as insulating direct buried or submersible, dig-in repairs, secondary splices and
Description
COLD SHRINK INSULATOR 8425-8P,2-1/0 AWG
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
84258P
GTIN
00054007428664
UPC
054007428664
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
0.1332
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 84258P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 84258P.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84258
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000031605
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($428.00) ·
84258 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat