7692S4 - Cold Shrink Qtiii Term Kit 7692-S-4, 5-25/28KV

3M

  • $1155.62 (Each)
  • $1,155.62 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
7692S4
Manufacturer
3M
Manufacturer's Part Number
7692S4
Description
Cold Shrink Qtiii Term Kit 7692-S-4, 5-25/28KV
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007422112 / 00054007422112
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,155.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
7692S4 - Small Image
 
7692S4 - Large Image
Attachments
 
 
7692S4 - Specification Sheet
Other Links
 
 
7692S4 - Other
 
7692S4 - Other
Descriptions
Description
COLD SHRINK QTIII TERM KIT 7692-S-4, 5-25/28KV
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S, 7680-S & 7690
extra long description
3M 7100006158 3M™ Cold Shrink QT-II
Long Description
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7692S4
GTIN
00054007422112
UPC
054007422112
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
standard
IEEE
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Odessa
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 7692S4.

* All prices subject to change.