7448 - Scotch-Brite Ultra Fine Hand Pad 7448, 6" X 9"

Scotch-Brite

  • $2.40 (Each)
  • $2.40 (Each)

  • $7.20 (Per 3)
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
7448
Manufacturer
Scotch-Brite
Manufacturer's Part Number
7100089226
Description
Scotch-Brite Ultra Fine Hand Pad 7448, 6" X 9"
Scotch-Brite™ Ultra Fine Hand Pad 7448 Combines Durability For Long Life, Flexibility For Reaching Tight Areas, and Can Be Used In Place Of Steel Wool For Conditioning Metal Surfaces and Paint Prep. Unlike Fine Steel Wool, Scotch-Brite Pads Will Not Shred During Use, Rust After Use, or Leave Fine Metal Splinters.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Abrasives
UNSPSC
31191505 - Abrasive pads
UPC/GTIN
048011040288 / 00048011040288
Weight per unit
0.3337 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.40 (Each)
Standard Packaging
$7.20 (Per 3)
Resources
Images
 
 
7448 - Small Image
 
7448 - Large Image
Brochures
 
 
7448 - Brochure
Other Links
 
 
7448 - Other
 
7448 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
9 INCH
Width
6 INCH
Descriptions
extra long description
3M 7448 HP-HP 7448 ULTRA FINE PAD
Product Type
HP-HP 7448 Ultra Fine Pad
Features
The durable open-web construction of Scotch-Brite™ Ultra Fine Hand Pad is load resistant, offers long life and consistent abrasive action for cleaning, finishing, and buffing with no need to adjust, turnover, or continue the same project with a new pad. The pad gets into corners and works detailed surfaces without altering the dimensions of the base material. Designed to run cleaner and longer than steel wool, this versatile pad is a useful item for any workshop. The Scotch-Brite Ultra Fine Hand Pad can b
Description
SCOTCH-BRITE ULTRA FINE HAND PAD 7448,6" X 9"
Long Description
Scotch-Brite™ Ultra Fine Hand Pad 7448 combines durability for long life, flexibility for reaching tight areas, and can be used in place of steel wool for conditioning metal surfaces and paint prep. Unlike fine steel wool, Scotch-Brite pads will not shred during use, rust after use, or leave fine metal splinters.
Additional Information
Grade
ULF
Manufacturer Information
Brand
Scotch-Brite
Manufacturers Part Number
7100089226
GTIN
00048011040288
UPC
048011040288
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Type
Ultra Fine Hand Pad
Packaging
Weight per each
0.3337
Carton
1
Package
3
Uses, Certifications, and Standards
Application
"Contour Finishing, Fine Finishing, Finishing"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat