5641 - 5641 Term Kit

3M

  • $129.70 (Each)
  • $129.70 (Each)
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
5641
Manufacturer
3M
Manufacturer's Part Number
5641
Description
5641 Term Kit
3M™ Cold Shrink QT Ii 5640 & 5650 Series Termination Kit Includes A 4 Skirt, 1 Piece Termination. It Ensures A Pliable, Tight Seal For Jacketed Concentric Neutral Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Up to 15KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007119630 / 00054007119630
Weight per unit
0.778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.70 (Each)
Resources
Images
 
 
5641 - Large Image
 
5641 - Small Image
Attachments
 
 
5641 - Specification Sheet
Other Links
 
 
5641 - Other
 
5641 - Other
 
5641 - Other
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
3M™ Cold Shrink QT-Ii Outdoor Termination Kits 5640 & 5650 S
extra long description
3M 7000057844 3M™ Cold Shrink QT-II
Description
5641 TERM KIT
Long Description
3M™ Cold Shrink QT II 5640 & 5650 Series Termination Kit includes a 4 skirt, 1 piece termination. It ensures a pliable, tight seal for jacketed concentric neutral power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages up to 15kV.
Manufacturer Information
Manufacturers Part Number
5641
Brand
3M
GTIN
00054007119630
UPC
054007119630
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
QT-II
Packaging
Weight per each
0.778
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat