5317 - Motor Lead Pigtail Splice 5317

3M

  • $187.55 (Each)
  • $187.55 (Each)
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
5317
Manufacturer
3M
Manufacturer's Part Number
5317
Description
Motor Lead Pigtail Splice 5317
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Inline Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007083146 / 00054007083146
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.55 (Each)
Resources
Images
 
 
5317 - Small Image
 
5317 - Large Image
Attachments
 
 
5317 - Specification Sheet
Other Links
 
 
5317 - Other
 
5317 - Other
 
5317 - Other
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
MOTOR LEAD PIGTAIL SPLICE 5317
Product Type
3M™ Motor Lead Pigtail Splice Kits 5316-5319
extra long description
3M 7000027611 3M™ Motor Lead Pigtai
Features
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, locking pins, mastic sealing strips, silicone grease tubes, solvent cleaning cloths, splicing tape 130C strips and more. This non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cr
Long Description
3M™ Motor Lead Inline Splicing Kits 5316-5319 Series are designed for splicing motor lead cables to incoming feeder cables, including the accommodation of inline connections at 1000 volts and less. The splice’s main component, the slip on splice cover, is made from EPDM rubber. A mastic strip is used for the moisture seal.
Manufacturer Information
Manufacturers Part Number
5317
Brand
3M
GTIN
00054007083146
UPC
054007083146
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
2