5304 - Motor Lead Pigtail Splice 5304

3M

  • $167.04 (Each)
  • $167.04 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
5304
Manufacturer
3M
Manufacturer's Part Number
7000005808
Description
Motor Lead Pigtail Splice 5304
Motor Lead Pigtail Splicing Kit, Epdm Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 KV, 1.4 LB
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122661 / 00054007122661
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
5304 - Small Image
 
5304 - Large Image
 
5304 - Large Image
Attachments
 
 
5304 - Specification Sheet
Other Links
 
 
5304 - Other
 
5304 - Other
 
5304 - Other
Material, Color, and Finish
Insulation Material
EPDM Rubber
Descriptions
Product Type
Motor Lead Pigtail Splicing Kit
Long Description
Motor Lead Pigtail Splicing Kit, EPDM Rubber Insulation Material, Includes Pigtail Lug Covers, Locking Pins, Mastic Sealing Strips, Silicone Grease Lubricant, Instructions, 1 kV, 1.4 lb
Features
3M(TM) 5300 Series Motor Lead Pigtail Splice Kit is perfect to use with copper compression,1-hole lugs.It is designed to splice motor lead cables to incoming feeder cables,including the accommodation of pigtail (stub) connections at 1000V or less.The kit can make 3 splices and can be used on cables that can withstand a maximum temperature of 194 degrees F (90 degrees C).3M(TM) 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers,mastic sealing strips,tubes of silicone grease,and
Short Description
Motor Lead Pigtail Splicing Kit, EPDM Rubber
Description
MOTOR LEAD PIGTAIL SPLICE 5304
extra long description
3M 7000005808 3M™ Motor Lead Pigtai
Additional Information
Kit Contents
Pigtail Lug Covers;Locking Pins;Mastic Sealing Strips;Silicone Grease Lubricant;Instructions
Maximum Voltage Rating
1 kV
Standards Met
CSA
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
7000005808
Brand
Minnesota Mining (3M)
GTIN
00054007122661
UPC
054007122661
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Pigtail (1 hole lugs)
Packaging
Weight
1.4 lb
Weight per each
1.402
Carton
1
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.