5303 - Motor Lead Pigtail Splice 5303

3M

  • $137.36 (Each)
  • $137.36 (Each)
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
5303
Manufacturer
3M
Manufacturer's Part Number
5303
Description
Motor Lead Pigtail Splice 5303
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122654 / 00054007122654
Weight per unit
0.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
147
Resources
Attachments
 
 
5303 - Specification Sheet
Images
 
 
5303 - Small Image
 
5303 - Large Image
Other Links
 
 
5303 - Other
 
5303 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 147

Location search:

Distribution Centers

Location Stock Available
Deer Park
5 View Store
West Wichita
2 View Store

A-L

Location Stock Available
Baytown
2 View Store
Gonzales
5 View Store

M-Z

Location Stock Available
Pearsall
2 View Store

* All prices subject to change.

Begin Live Chat