5301 - Motor Lead Pigtail Splice 5301

3M

  • $86.29 (Each)
  • $86.29 (Each)

In-Stock: 35 available locally (Ft. Worth, TX) (change location)
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
5301
Manufacturer
3M
Manufacturer's Part Number
5301
Description
Motor Lead Pigtail Splice 5301
3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122630 / 00054007122630
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.29 (Each)
Stock Availability
Ft. Worth
35 (Check another store)
DFW RDC
13
All Stores
88
Resources
Images
 
 
5301 - Small Image
 
5301 - Large Image
Attachments
 
 
5301 - Specification Sheet
Other Links
 
 
5301 - Other
 
5301 - Other
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
MOTOR LEAD PIGTAIL SPLICE 5301
Features
The 3M Motor Lead Pigtail Splice Kit 5300 Series features moisture-proof mastic strips and a tough EPDM rubber lug cover that easily slips onto cables. Simply crimp the lugs onto cables in a pigtail configuration to ensure a strong seal on the lugs. The kit is a great way to protect and secure bolted, copper-compression, 1-hole lugs. It has everything you need to make 3 splices, including pigtail lug covers, mastic sealing strips and silicone grease. This product is CSA Certified and RoHS 2011/65/EU Compli
Product Type
3M™ Motor Lead Pigtail Splice Kits, 1-Hole Lug Connections 5
extra long description
3M 7000005805 3M™ Motor Lead Pigtai
Long Description
3M™ Motor Lead Pigtail Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables, including the accommodation of pigtail (stub) connections at 1000 volts and less. The splice’s main component, the slip-on lug cover, is made from EPDM rubber. Mastic strips are used for the moisture seal.These kits are designed to be used with copper compression, one-hole lugs. After being crimped onto the cables, the lugs are bolted together in a pigtail configuration, then insulated an
Manufacturer Information
Brand
3M
Manufacturers Part Number
5301
GTIN
00054007122630
UPC
054007122630
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
PIGTAIL
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
motor lead 12-14 AWG
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
13 View Store
Ft. Worth
35 View Store

A-L

Location Stock Available
Baytown
1 View Store
Gonzales
12 View Store

M-Z

Location Stock Available
Palestine
1 View Store
Pearsall
2 View Store

* All prices subject to change.

Begin Live Chat