368 - 368 Buried Barricade Tape, 6" X 1000', Red, 4/Case

Scotch

  • $96.12 (Each)
  • $96.12 (Each)

  • $384.48 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
368
Manufacturer
Scotch
Manufacturer's Part Number
368-R-6X1000FT
Description
368 Buried Barricade Tape, 6" X 1000', Red, 4/Case
Barricade Tape, Polyethylene Film Material, Red, Black Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 6 In Width, 0.004 In Thickness, 5 Yr Shelf Life, 8.7 LB/Ea
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128577738 / 00051128577738
Weight per unit
2.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.12 (Each)
Carton
$384.48 (Per 4)
Resources
Images
 
 
368 - Small Image
 
368 - Large Image
 
368 - Large Image
Attachments
 
 
368 - Specification Sheet
Brochures
 
 
368 - Brochure
Other Links
 
 
368 - Other
 
368 - Other
Features
Material
Polyethylene Film
Material, Color, and Finish
Background Color
Red
Legend Color
Black
Backing Material
Polyethylene Film
Dimensions and Weight
Length
1000 ft;304.8 m
Width
6 in;15.2 cm
Thickness
4 mil;0.004 in;0.102 mm
Descriptions
Long Description
Barricade Tape, Polyethylene Film Material, Red, Black Legend Color, Polyethylene Film Backing Material, 4400 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 6 in Width, 0.004 in Thickness, 5 yr Shelf Life, 8.7 lb/EA
Features
Scotch(R) Barricade Tapes 300 Series are nominal 2-mil, 3-mil and 4-mil tapes, without adhesive, made with polyethylene film. As a product for displaying warning information, they shall be opaque, orange, yellow or red and printed with the appropriate words.
Short Description
Barricade Tape, Black, Polyethylene Film, 1000 ft;304.8 m L
Special Features
Scotch(R) Barricade Tapes 300 Series are Effective and Economical
Product Type
Barricade Tape
Description
368 BURIED BARRICADE TAPE,6" X 1000',RED,4/CASE
extra long description
3M 7000133186 Scotch® Buried Barric
Additional Information
Tensile Strength
4400 psi
Elongation at Break
500 %
Legend
Caution Buried Electric Line Below
language
English
Text/Graphic
Text
Shelf Life
5 yr
Standards Met
RoHS Compliant 2011/65/EU;ASTM D-1505;ASTM D-1709;ASTM D-882
Made in USA
yes
package quantity
4 CA
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
368-R-6X1000FT
sub brand
Scotch(R)
GTIN
00051128577738
UPC
051128577738
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Packaging
Weight
8.7 lb/EA
Weight per each
2.175
Carton
4
Uses, Certifications, and Standards
Application
Hazardous Area;Industrial Construction;Residential Construction;Maintenance and Repair Operations;Communications;Irrigation;Commercial Construction;Mining;Wind Power;Solar;Utility
You must have an account to view stock levels
These alternate items can be purchased instead of 368.
Jump To:

Similar Items

Similar items are close alternatives to 368, though they may not be 100% alike.

The Standard, Non-Detectable Underground Warning Tape Offers Tough, Basic Protec...
  • Our Part #: 22130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22-130
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($477.12)
22130 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 368 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
368 3M Electrical Products 00051128577738

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds