2242112X15FT - Linerless Electrical Rubber Tape, 1-1/2" X 15', BK

Scotch

  • $58.16 (Each)
  • $58.16 (Each)

  • $697.92 (Per 12)
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
2242112X15FT
Manufacturer
Scotch
Manufacturer's Part Number
22421.5X15FT
Description
Linerless Electrical Rubber Tape, 1-1/2" X 15', BK
Scotch® Tape 2242 Is A Linerless 30 Mil Thick, General Purpose, Electrical Rubber Tape That'S Suitable For Bus Bar Insulation and Moisture Sealing Of Cable Ends. The High Voltage, Flame Retardant Tape Ensures Excellent Tacking With Its Self Fusing, Ethylene Propylene Rubber Resin Adhesive.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007413233 / 00054007413233
Weight per unit
0.0333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.16 (Each)
Standard Packaging
$697.92 (Per 12)
Resources
Images
 
 
2242112X15FT - Small Image
 
2242112X15FT - Large Image
Attachments
 
 
2242112X15FT - Specification Sheet
Brochures
 
 
2242112X15FT - Brochure
Other Links
 
 
2242112X15FT - Other
 
2242112X15FT - Other
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
LINERLESS ELECTRICAL RUBBER TAPE, 1-1/2" X 15', BK
Features
To ensure proper general splicing and terminating of wires and cables, use Scotch® Tape 2242. Its reliable physical strength and electrical performance seals away moisture, and it's highly conformable and leaves no void buildup thanks to its flexible rubber backing. And the linerless backing make it easy to install. This all-weather rubber tape is resistant to UV damage, heat and flame, and it stays stable in temperatures up to 194 degrees F (90 degrees C). For worry-free use, this product is ASTM Approve
Product Type
3M™ Linerless Electrical Rubber Tape 2242
extra long description
3M 7000132741 3M™ Linerless Electri
Long Description
Scotch® Tape 2242 is a linerless 30 mil thick, general purpose, electrical rubber tape that's suitable for bus bar insulation and moisture sealing of cable ends. The high voltage, flame retardant tape ensures excellent tacking with its self fusing, ethylene propylene rubber resin adhesive.
Manufacturer Information
Manufacturers Part Number
22421.5X15FT
Brand
Scotch
GTIN
00054007413233
UPC
054007413233
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Splicing
Packaging
Weight per each
0.0333
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ASTM D-4388 Type 1, 2 & 3; HH-I-553C
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat