2229334X334 - Scotch-Seal Mastic Tape Compound, 3-3/4" X 3-3/4"

Scotch-Seal

  • $4.44 (Each)
  • $4.44 (Each)

  • $44.40 (Per 10)

  • $177.60 (Per 40)
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
2229334X334
Manufacturer
Scotch-Seal
Manufacturer's Part Number
2229-3-3/4X3-3/4
Description
Scotch-Seal Mastic Tape Compound, 3-3/4" X 3-3/4"
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007503361 / 00054007503361
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Carton
$44.40 (Per 10)
Standard Packaging
$177.60 (Per 40)
Resources
Images
 
 
2229334X334 - Small Image
 
2229334X334 - Large Image
Attachments
 
 
2229334X334 - Specification Sheet
Brochures
 
 
2229334X334 - Brochure
Other Links
 
 
2229334X334 - Other
 
2229334X334 - Other
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
3M™ Scotch Seal™ Tape 2229 is a 125 mil thick, highly conformable, tacky mastic pad on an easy release liner that's suitable for insulating, padding and sealing of objects that need to be protected from adverseenvironmental conditions. It withstands temperatures up to 194 °F (90 °C).
Description
SCOTCH-SEAL MASTIC TAPE COMPOUND, 3-3/4" X 3-3/4"
Product Type
3M™ Scotch-Seal™ Mastic Tape Compound 2229
extra long description
3M 7000132526 3M™ Scotch-Seal™ Mast
Features
Keep various types of electrical connections from corroding with 3M™ Scotch-Seal™ Tape 2229. Its tacky mastic adhesive lets the tape stick tightly and helps keep out moisture, even on irregular surfaces, and it resists cracking even after repeated flexing. It's great for sealing ducts and cable end seals. The product's self-healing qualities mean cuts and punctures don't affect its stability in protecting metals, rubbers, synthetic cable insulations and jackets in a wide range of temperatures. This tape is
Manufacturer Information
Brand
Scotch-Seal
Manufacturers Part Number
2229-3-3/4X3-3/4
GTIN
00054007503361
UPC
054007503361
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.36
Carton
10
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat