2210 - Scotch Vinyl Mastic Roll, 4" X 10', BK

Scotch

  • $104.95 (Each)
  • $104.95 (Each)

  • $1,049.50 (Per 10)
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
2210
Manufacturer
Scotch
Manufacturer's Part Number
22104X10FT
Description
Scotch Vinyl Mastic Roll, 4" X 10', BK
Vinyl Mastic Tape, Vinyl Material, Black, PVC Backing Material, Mastic Adhesive Material, 200 Oz/In Adhesion Strength, 200 % Elongation At Break, 600 V, 0 °F Operating Temperature, +100 °F Operating Temperature, 10 FT Length, 4 In Width, 90 Mil Thickness, 2.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007112228 / 00054007112228
Weight per unit
2.157 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.95 (Each)
Standard Packaging
$1,049.50 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
36
Resources
Images
 
 
2210 - Small Image
 
2210 - Large Image
 
2210 - Large Image
Attachments
 
 
2210 - Specification Sheet
Other Links
 
 
2210 - Other
 
2210 - Other
Brochures
 
 
2210 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

* All prices subject to change.

Begin Live Chat