2123C - Scotchcast Reenterable Electric Ins Resin, 12.3oz

Scotchcast

  • $95.21 (Each)
  • $95.21 (Each)

  • $952.10 (Per 10)
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
2123C
Manufacturer
Scotchcast
Manufacturer's Part Number
7000031696
Description
Scotchcast Reenterable Electric Ins Resin, 12.3oz
Re-Enterable Electrical Insulating Resin, 12.3 Oz Size, Bag, Amber/Translucent, Immediate Energize Time, Maximum Of +194 °F (Continious), 12.3 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
13111001 - Epoxy
UPC/GTIN
051128551202 / 00051128551202
Weight per unit
0.1018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.21 (Each)
Standard Packaging
$952.10 (Per 10)
Resources
Images
 
 
2123C - Small Image
 
2123C - Large Image
 
2123C - Large Image
Specifications Sheets
 
 
2123C - Specification Sheet
Attachments
 
 
2123C - Specification Sheet
Brochures
 
 
2123C - Brochure
Other Links
 
 
2123C - Other
 
2123C - Other
 
2123C - Other
 
2123C - Other
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
Amber;Translucent
Dimensions and Weight
Size
12.3 oz
Descriptions
Product Type
Re-Enterable Electrical Insulating Resin
Long Description
Re-Enterable Electrical Insulating Resin, 12.3 oz Size, Bag, Amber/Translucent, Immediate Energize Time, Maximum of +194 °F (Continious), 12.3 oz
Features
3M(TM) Scotchcast(TM) Electrical Resin 2123 is a soft, 2-part polybutadiene resin encapsulant. This resin has good handling and performance characteristics and is formulated for re-enterable splice protection. This multi-purpose, moisture-sealing resin bonds to nearly all cable jackets. 3M(TM) Scotchcast(TM) Electrical Insulating Resin 2123 has good wetting and low-viscosity properties. This flexible resin ensures curing at room temperature and acts as an insulating material for cable splices operating up
Short Description
Re-Enterable Electrical Insulating Resin, 12.3 oz, 12.3 oz/350 g
Description
SCOTCHCAST REENTERABLE ELECTRIC INS RESIN, 12.3OZ
extra long description
3M 7000031696 3M™ Scotchcast™ Re-En
Additional Information
Container Type
Bag
Energize Time
Immediate
Operating Temperature Range
Maximum of +194 °F (Continious);Maximum of +90 °C (Continious)
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
7000031696
Brand
Scotchcast
GTIN
00051128551202
UPC
051128551202
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
12.3 oz;350 g
Weight per each
0.1018
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Sealing;Electrical Insulation and Mechanical Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat