113451000020 - Metaliks Sport Mattegry FR W I/O Len 20/CS

3M

  • $14.33 (Each)
  • $14.33 (Each)

  • $286.60 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
113451000020
Manufacturer
3M
Manufacturer's Part Number
11345-10000-20
Description
Metaliks Sport Mattegry FR W I/O Len 20/CS
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, 2 In;5.08 CM Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 2 In;5.08 CM Overall Height, 2.5 In;6.35 CM Overall Width, One Size Size, High Wrap Lenses For A Greater Viewing Area;Spatula-Styled Temples With Soft Tips Look Cutting-Edge Modern Special Features
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371623579 / 00078371623579
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.33 (Each)
Standard Packaging
$286.60 (Per 20)
Resources
Images
 
 
113451000020 - Small Image
 
113451000020 - Large Image
 
113451000020 - Large Image
Specifications Sheets
 
 
113451000020 - Specification Sheet
Features
Material
Metal (Frame);Polycarbonate (Lens)
Material, Color, and Finish
Finish
Brushed Nickel
Dimensions and Weight
Size
One Size
Depth
2 in;5.08 cm
Descriptions
Product Type
Sport Protective Eyewear
Long Description
Sport Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, 2 in;5.08 cm Depth, Brushed Nickel Finish, Soft and Adjustable Nose Bridge;Soft-Tipped Temple Includes, Metal (Frame);Polycarbonate (Lens) Material, 2 in;5.08 cm Overall Height, 2.5 in;6.35 cm Overall Width, One Size Size, High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edge Modern Special Features
Features
Sleek-styled Metaliks Sport protective eyewear connects comfort, coverage and clarity with adjustable bridges and spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style templ
Short Description
Sport Protective Eyewear, Metal (Frame);Polycarbonate (Lens), Brushed Nickel, 1 CT
Special Features
High Wrap Lenses for a Greater Viewing Area;Spatula-Styled Temples with Soft Tips Look Cutting-Edge Modern
Description
METALIKS SPORT MATTEGRY FR W I/O LEN 20/CS
Additional Information
includes
Soft and Adjustable Nose Bridge;Soft-Tipped Temple
Overall Height
2 in;5.08 cm
Overall Width
2.5 in;6.35 cm
package quantity
1 ct
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
11345-10000-20
GTIN
00078371623579
UPC
078371623579
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Safety Glasses
Availability
Status
Inactive
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding
standard
CSA Z94.3-2007; ANSI Z87.1-2003
You must have an account to view stock levels
These alternate items can be purchased instead of 113451000020.
Jump To:

Similar Items

Similar items are close alternatives to 113451000020, though they may not be 100% alike.

The Milwaukee® Safety Glasses Are Designed With Anti-Fog, Anti-Scratch Lenses. T...
  • Our Part #: 48732005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-73-2005
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
48732005 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.