113431000020 - CLR Anti-Fog Lens Sfty Glasses

3M

  • $13.32 (Each)
  • $13.32 (Each)

  • $266.40 (Per 20)
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
113431000020
Manufacturer
3M
Manufacturer's Part Number
11343-10000-20
Description
CLR Anti-Fog Lens Sfty Glasses
Metaliks Sport Mattegray FR/Clear Af Len, 20 Ea/Case
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
078371623555 / 00078371623555
Weight per unit
0.1389 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.32 (Each)
Standard Packaging
$266.40 (Per 20)
Resources
Images
 
 
113431000020 - Large Image
 
113431000020 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Lens Material
Polycarbonate
Lens Color
Clear
Frame Material
Nickel
Color
Brushed Nickel (Frame)
Dimensions and Weight
Size
One Size
Length
2.2 in;5.588 cm
Width
2.5 in;6.35 cm
Height
2.2 in;5.588 cm
Descriptions
Description
CLR ANTI-FOG LENS SFTY GLASSES
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Polycarbonate Lens Material, Clear Lens Color, Nickel Frame, One, Brushed Nickel (Frame), 2.2 in Length, 2.5 in Width, 2.2 in Height
Features
Sleek-styled Metaliks sport protective eyewear connects comfort, coverage and clarity with spatula style temples, polycarbonate lenses and an anti-fog hardcoat. Contemporary, stylish safety glasses at an affordable price.3M(TM) Metaliks(TM) Sport Protective Eyewear combines the best of contemporary styling with practical eye protection. Brushed nickel frames look distinctive and sporty . High-wrapped lenses complement sleek styling along with a wider-viewing area. Spatula-style temples complete the fashion
Short Description
Protective Eyewear, Polycarbonate, Clear, Nickle Frame
Special Features
Metal Temples with Soft Rubber Tips;Soft Nose Bridge
Additional Information
package quantity
20 CA
Standards Met
CSA Z94.3 Certified;ANSI Z87.1
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
11343-10000-20
Brand
Minnesota Mining (3M)
GTIN
00078371623555
UPC
078371623555
Taxonomies, Classifications, and Categories
Type
Safety Glasses
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.1389
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA Z94.3-2007; ANSI Z87.1-2003
Application
Impact Protection;Safety;UV Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 113431000020.
Jump To:

Similar Items

Similar items are close alternatives to 113431000020, though they may not be 100% alike.

Klein Tools Safety Glasses Are High-Quality Protective Eyewear That Feature An A...
  • Our Part #: 60159
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 60159
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
60159 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat