S9960 - 5.5 Watt C11 Led

Satco

  • $6.95 (Each)
  • $6.95 (Each)
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
S9960
Manufacturer
Satco
Manufacturer's Part Number
S9960
Description
5.5 Watt C11 Led
Satco S9960 5.5W CTC/Led/27K/CL/120
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923099601 / 00045923099601
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.95 (Each)
Resources
Images
 
 
S9960 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Shape
C11
connection
Candelabra
Material
PCB with Aluminum cap
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
MOL: 3.88, MOD: 1.38
Descriptions
Description
5.5 WATT C11 LED
Product Type
5.5W CTC/Led/27K/CL/120V
Special Features
Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 360 degree beam spread ; 80 CRI ; 2700K color temperature
Long Description
SATCO S9960 5.5W CTC/LED/27K/CL/120
Additional Information
average life
15000
Warranty
3 Year Limited
lumens
500
Fixture Type
Decorative
Manufacturer Information
Manufacturers Part Number
S9960
Brand
Satco
sub brand
Satco
GTIN
00045923099601
UPC
045923099601
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.04
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cULus - Damp
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9960.
Jump To:

Similar Items

Similar items are close alternatives to S9960, though they may not be 100% alike.

Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra ...
  • Our Part #: L5.5FB11E12927C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED5.5FB11-E12-927-C
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.47) ·
L5.5FB11E12927C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat