S9723 - 15W T8 Led 48" 50K 120-277V

Satco

  • $7.12 (Each)
  • $7.12 (Each)

  • $71.20 (Per 10)

In-Stock: 0 available locally (Phoenix, AZ) (change location)

QTY:
Each
Quick Specs
Catalog Number
S9723
Manufacturer
Satco
Manufacturer's Part Number
S9723
Description
15W T8 Led 48" 50K 120-277V
T8 Led Lamp, 230 ° Beam Angle, 82, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V, White, 50000 H Average Life, G13 Base, Non Dimmable, 1 In Diameter, 48 In Length, 5 Yr Warranty
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923097232 / 00045923097232
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.12 (Each)
Carton
$71.20 (Per 10)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
115
Resources
Images
 
 
S9723 - Small Image
 
S9723 - Large Image
Attachments
 
 
S9723 - Specification Sheet
Other Links
 
 
S9723 - Other
Features
Shape
T8
Wattage
15 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Color Rendering Index
82
color temperature
5000 k
Finish
white
Base Type
G13
color rendering index (cri)
82
Color
White
Dimensions and Weight
Length
48 in
Diameter
1
Size
48
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 230 ° Beam Angle, 82, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V, White, 50000 h Average Life, G13 Base, Non Dimmable, 1 in Diameter, 48 in Length, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 1800 lm, 15 W
Description
15W T8 LED 48" 50K 120-277V
Additional Information
beam angle
230 °
Brightness (Lumens)
1800 lm
average life
50000 h
Warranty
5 yr
lumens
1.8k
Base
G13
dimmable
Non Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9723
sub brand
Satco
GTIN
00045923097232
UPC
045923097232
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED T8
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.64
Carton
10
Uses, Certifications, and Standards
Application
lighting
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Total availability: 115

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S9723.
Jump To:

Similar Items

Similar items are close alternatives to S9723, though they may not be 100% alike.

Linear Tubes 1800 Lumens T8 14W 4 Feet Glass 80CRI 5000K Double Ended Wiring Met...
  • Our Part #: T81448G850DEBYP
  • Phoenix Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T8-14-48G-850-DE-BYP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
T81448G850DEBYP - Rab Lighting

Phoenix Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.