S9623 - 9.5W Led BR30 50K 105'BM Med Base

Satco

  • $7.46 (Each)
  • $7.46 (Each)

  • $44.76 (Per 6)

  • $89.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9623
Manufacturer
Satco
Manufacturer's Part Number
S9623
Description
9.5W Led BR30 50K 105'BM Med Base
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 5000 K, 290 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923096235 / 00045923096235
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.46 (Each)
Carton
$89.52 (Per 12)
Standard Packaging
$44.76 (Per 6)
Resources
Images
 
 
S9623 - Small Image
 
S9623 - Large Image
Attachments
 
 
S9623 - Specification Sheet
Other Links
 
 
S9623 - Other
 
S9623 - Other
Features
Shape
BR30
Wattage
9.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
Frosted White
Base Type
E26
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 50K 105'BM MED BASE
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 5000 K, 290 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb
Short Description
LED Lamp, BR30, 80 CRI, 5000K, 9.5W, 120V
extra long description
SATCO S9623 9.5BR30/LED/5000K/860L/
Additional Information
beam angle
105 °
Brightness (Lumens)
290 lm
average life
25000 h
dimmable
Yes
Standards Met
cULus Listed;RoHS Compliant
package quantity
12 CT;6 PK
brightness
290
Warranty
5 Year Limited - 10 hr per day
lumens
525
Base
E26
Manufacturer Information
Manufacturers Part Number
S9623
sub brand
Satco
Brand
Satco
GTIN
00045923096235
UPC
045923096235
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.5 lb
Weight per each
0.46
Carton
12
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
You must have an account to view stock levels
These alternate items can be purchased instead of S9623.
Jump To:

Similar Items

Similar items are close alternatives to S9623, though they may not be 100% alike.

BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
  • Our Part #: LED9BR30850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED9BR30-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($72.00)
LED9BR30850 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.00

Each

QTY:
Each
Add
00019813750453|0019813|019813750453|01981375045|75045|BR30 9 850 Dim|BR30-9-850-...
  • Our Part #: BR309850DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR30-9-850-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
BR309850DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

false