S9621 - 9.5W Led BR30 30K 105' Spread

Satco

  • $6.36 (Each)
  • $6.36 (Each)

  • $38.16 (Per 6)

  • $76.32 (Per 12)

In-Stock: 298 available at other locations ( find a store with stock)
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
S9621
Manufacturer
Satco
Manufacturer's Part Number
S9621
Description
9.5W Led BR30 30K 105' Spread
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, Mr R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923096211 / 00045923096211
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.36 (Each)
Carton
$38.16 (Per 6)
Standard Packaging
$76.32 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
298
Resources
Images
 
 
S9621 - Small Image
 
S9621 - Large Image
Attachments
 
 
S9621 - Specification Sheet
Other Links
 
 
S9621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Voltage Rating
120
Wattage
9.5 W
Material, Color, and Finish
Base Type
E26
Color
Frosted White
Color Rendering Index
80
Color Rendering Index (Cri)
80+
Color Temperature
3000 k
Finish
Frosted White
Dimensions and Weight
Diameter
3.75 in
Length
5.19 in
Size
5.19
Descriptions
Description
9.5W LED BR30 30K 105' SPREAD
Extra Long Description
SATCO S9621 9.5BR30/LED/3000K/750L/
Long Description
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.4 lb
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 3000K, 9.5W, 120V
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -25C (-13F) to +45C (+113F) ; Indoor Outdoor: Indoor ; Color Temp: Soft White ; Efficacy: 78.95 LPW ; Candle Power: 260 ; Center Beam Candle Power: 260 ; DLC Approved: False ; FCC Compliant: True ; Indoor Outdoor: Indoor ; Lamp Filament: LED ; ANSI Base: E26 ; Amps: 0.079A ; T24 Compliant: False
Additional Information
Average Life
25000 h
Base
E26
Beam Angle
105 °
Brightness
270
Brightness (Lumens)
800 lm
Dimmable
Yes
Lumens
500
Package Quantity
6 CT;12 PK
Power Factor
0.91
Standards Met
cULus Listed;RoHS Compliant
Warranty
5 Year Limited - 10 hr per day
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9621
Sub Brand
Satco
GTIN
00045923096211
UPC
045923096211
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight
0.4 lb
Weight per each
0.46
Carton
6
Package
12
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Standard
cULus - Certified;cULus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 298

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
176 View Store
West Monroe
2 View Store
These alternate items can be purchased instead of S9621.
Jump To:

Similar Items

Similar items are close alternatives to S9621, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat