S9564 - 6.5W Led G25 27K 810LM Traditional Look

Satco

  • $7.33 (Each)
  • $7.33 (Each)

  • $43.98 (Per 6)

  • $175.92 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S9564
Manufacturer
Satco
Manufacturer's Part Number
S9564
Description
6.5W Led G25 27K 810LM Traditional Look
Satco S9564 6.5G25.CL.Led.E26.27K.1
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095641 / 00045923095641
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$175.92 (Per 24)
Standard Packaging
$43.98 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S9564 - Small Image
 
S9564 - Large Image
Attachments
 
 
S9564 - Specification Sheet
Other Links
 
 
S9564 - Other
Features
Voltage Rating
120
Wattage
6.5
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Size
4.38
Diameter
3.13
Descriptions
Product Type
6.5G25.CL.Led.E26.27K.120V
Description
6.5W LED G25 27K 810LM TRADITIONAL LOOK
Long Description
SATCO S9564 6.5G25.CL.LED.E26.27K.1
Additional Information
average life
15000
lumens
810
Warranty
3 Year Limited
beam angle
360
dimmable
Dimmable
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9564
sub brand
Satco
GTIN
00045923095641
UPC
045923095641
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
LED Filament
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.32
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.