S9544 - LED3JC/G6.35/12V/D

Satco

  • $11.50 (Each)
  • $11.50 (Each)

  • $230.00 (Per 20)

  • $2,300.00 (Per 200)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S9544
Manufacturer
Satco
Manufacturer's Part Number
S9544
Description
LED3JC/G6.35/12V/D
MR Led, Designation: 3W - JC Led - G6.35 Base - 3000K - 12V
Slang Terms

Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification
N/A
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095443 / 00045923095443
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.50 (Each)
Carton
$2,300.00 (Per 200)
Standard Packaging
$230.00 (Per 20)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
4
Resources
Images
 
 
S9544 - Small Image
 
S9544 - Large Image
Attachments
 
 
S9544 - Specification Sheet
Other Links
 
 
S9544 - Other
Features
Voltage Rating
12
Wattage
3
Material, Color, and Finish
color temperature
3000
Dimensions and Weight
Diameter
0.000000000000000
Size
1.63
Descriptions
Product Type
Led 3W JC/G6.35 12V 3000K 300L
Description
LED3JC/G6.35/12V/D
extra long description
SATCO S9544 LED 3W JC/G6.35 12V 300
Long Description
MR LED, Designation: 3W - JC LED - G6.35 Base - 3000K - 12V
Additional Information
average life
25000
Warranty
3 Year Limited
lumens
300
beam angle
360
dimmable
Dimmable
Base
G6.35
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9544
GTIN
00045923095443
UPC
045923095443
Taxonomies, Classifications, and Categories
Type
MR LED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.03
Carton
200
Package
20
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Total availability: 4

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for S9544.

* All prices subject to change.