S9407 - 7W Led PAR20 35K Dim

Satco

  • $4.22 (Each)
  • $4.22 (Each)

  • $25.32 (Per 6)

  • $101.28 (Per 24)
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
S9407
Manufacturer
Satco
Manufacturer's Part Number
S9407
Description
7W Led PAR20 35K Dim
Led PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094071 / 00045923094071
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$101.28 (Per 24)
Standard Packaging
$25.32 (Per 6)
Resources
Images
 
 
S9407 - Small Image
 
S9407 - Large Image
Attachments
 
 
S9407 - Specification Sheet
Other Links
 
 
S9407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Wattage
7 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Base Type
E26 Medium
Finish
Silver
color temperature
3500
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Length
3-1/32 in
Diameter
2.5
Size
3.03
Descriptions
Product Type
LED PAR20 Lamp
Description
7W LED PAR20 35K DIM
Long Description
LED PAR20 Lamp, 40 ° Beam Angle, 80, 3500 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR20 Lamp, 80 CRI, 3500K, 7W, 120V
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Additional Information
beam angle
40 °
dimmable
Yes
Brightness (Lumens)
600 lm
average life
25000 h
ip rating
IP65
Equivalent Wattage
50 W
Warranty
3 yr
package quantity
24 CA
Standards Met
RoHS Compliant;UL Listed;ETL Listed
lumens
1k
brightness
600
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9407
sub brand
Satco
GTIN
00045923094071
UPC
045923094071
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Machine/Vehicle Building;Installation Industry
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S9407.
Jump To:

Similar Items

Similar items are close alternatives to S9407, though they may not be 100% alike.

7W Led PAR20 In/Out 35K
  • Our Part #: S9014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9014
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($599.28) ·
S9014 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.97

Each

QTY:
Each
Add
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED5PAR20F840
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED5PAR20-F-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($113.04) ·
LED5PAR20F840 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat