S9141 - 7W Led R20 Med Base 3000K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
S9141
Manufacturer
Satco
Manufacturer's Part Number
S9141
Description
7W Led R20 Med Base 3000K
BR Led Lamp, Designation: 7R20/ E26/ 3000K/ Dimmable, 120 V, 7 WTT, R20 Shape, Medium E26 Base, 25000 HR, Lumens: 540 LM Initial, 3000 Deg K Color Temperature, Warm White, 80 Cri, 106 Deg Beam Angle, 3-15/16 In Length, 2-1/2 In Diameter
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Elliptical E Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091414 / 00045923091414
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S9141 - Small Image
 
S9141 - Large Image
MSDS Sheets
 
 
S9141 - MSDS Sheet
Attachments
 
 
S9141 - Specification Sheet
Features
Wattage
7 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
R20
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 A
Color
Frosted White
Finish
Gray 0
Dimensions and Weight
Length
3.94 in
Size
3.94 in
Diameter
31531
Descriptions
Description
7W LED R20 MED BASE 3000K
Product Type
7R20/Led/3000K/540L/120V/D
Long Description
BR LED Lamp, Designation: 7R20/ E26/ 3000K/ Dimmable, 120 V, 7 WTT, R20 Shape, Medium E26 Base, 25000 HR, Lumens: 540 LM Initial, 3000 DEG K Color Temperature, Warm White, 80 CRI, 106 DEG Beam Angle, 3-15/16 IN Length, 2-1/2 IN Diameter
Additional Information
beam angle
106 V
brightness
185 F
average life
25000 HR
dimmable
Dimmable
lumens
Interlocking
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9141
sub brand
DiTTO
GTIN
00045923091414
UPC
045923091414
Taxonomies, Classifications, and Categories
Category Description
LED ELLIPTICAL E SHAPE LAMPS
Type
BR LED
Packaging
Weight per each
0.24
Carton
6
Package
24
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of S9141.
Jump To:

Similar Items

Similar items are close alternatives to S9141, though they may not be 100% alike.

Led Lamp, R20 Shape, 107 ° Beam Angle, 80, 3000 K, 185 LM Brightness (Lumens), 6...
  • Our Part #: S9631
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9631
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 24 ($166.56) · 6 ($41.64)
S9631 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.94

Each

QTY:
Each
Add
BR Led Lamp, Designation: 8R20/Led/3000K/520L/120V/D, 120 V, 8 WTT, R20 Shape, E...
  • Our Part #: S9002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9002
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($90.24) · 24 ($360.96)
S9002 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.04

Each

QTY:
Each
Add

* All prices subject to change.