S9106 - 7W Led MR16 5K 12V Dim

Satco

  • $14.49 (Each)
  • $14.49 (Each)

  • $173.88 (Per 12)

  • $695.52 (Per 48)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S9106
Manufacturer
Satco
Manufacturer's Part Number
S9106
Description
7W Led MR16 5K 12V Dim
Led MR16 Lamp, Designation: 7MR16/Led/40'/5K/12V/Dim, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 Deg K Color Temperature, Natural Light, 80 Cri, 40 Deg Beam Angle, 1-7/8 In Length, 2 In Diameter
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091063 / 00045923091063
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.49 (Each)
Carton
$173.88 (Per 12)
Standard Packaging
$695.52 (Per 48)
Resources
Images
 
 
S9106 - Small Image
 
S9106 - Large Image
MSDS Sheets
 
 
S9106 - MSDS Sheet
Attachments
 
 
S9106 - Specification Sheet
Features
Voltage Rating
51869
Wattage
7 IN
Shape
MR16
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
80 A
Color
Array White
Finish
WHITE GLOSS
Dimensions and Weight
Length
1075 Lumen at 25 Deg C
Size
1075 Lumen at 25 Deg C
Diameter
2.00 IN
Descriptions
Description
7W LED MR16 5K 12V DIM
Product Type
7MR16/Led/40'/5K/12V/Dim
Long Description
LED MR16 Lamp, Designation: 7MR16/LED/40'/5K/12V/DIM, 12 V, 7 WTT, MR 16 Shape, GU5.3 Base, 25000 HR, Lumens: 560 LM Initial, 5000 DEG K Color Temperature, Natural Light, 80 CRI, 40 DEG Beam Angle, 1-7/8 IN Length, 2 IN Diameter
Additional Information
brightness
11.73 Inch
average life
25000 HR
beam angle
40 A
lumens
560 lm
dimmable
Dimmable
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
S9106
Brand
Satco
sub brand
Satco
GTIN
00045923091063
UPC
045923091063
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
MR LED
Packaging
Weight per each
0.15
Carton
12
Package
48
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for S9106.

* All prices subject to change.