S9003 - 13W Led BR40 30K

Satco

  • $26.50 (Each)
  • $26.50 (Each)

  • $159.00 (Per 6)

  • $318.00 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S9003
Manufacturer
Satco
Manufacturer's Part Number
S9003
Description
13W Led BR40 30K
BR Led Lamp, Designation: 13R40/Led/3000K/880L/120V/D, 120 V, 13 WTT, R40 Shape, E26 Medium Base, Frosted, 25000 HR, Lumens: 880 LM Initial, 3000 Deg K Color Temperature, Warm White 80 Cri, 105 Deg Beam Angle, 6-15/32 In Length, 5 In Diameter
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923090035 / 00045923090035
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.50 (Each)
Carton
$159.00 (Per 6)
Standard Packaging
$318.00 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
S9003 - Small Image
 
S9003 - Large Image
MSDS Sheets
 
 
S9003 - MSDS Sheet
Features
Wattage
1326-C
Shape
R40
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 A
Color
FROST
Dimensions and Weight
Diameter
5.00 in
Length
70395728633
Descriptions
Description
13W LED BR40 30K
Product Type
13R40/Led/3000K/880L/120V/D
Long Description
BR LED Lamp, Designation: 13R40/LED/3000K/880L/120V/D, 120 V, 13 WTT, R40 Shape, E26 Medium Base, Frosted, 25000 HR, Lumens: 880 LM Initial, 3000 DEG K Color Temperature, Warm White 80 CRI, 105 DEG Beam Angle, 6-15/32 IN Length, 5 IN Diameter
Special Features
ENERGY STAR; Dimmable
Additional Information
lumens
1.29 Inch Dia
beam angle
105 C
average life
25000 HR
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9003
sub brand
DiTTO
GTIN
00045923090035
UPC
045923090035
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Packaging
Weight per each
0.85
Carton
6
Package
12
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for S9003.

* All prices subject to change.