S8457 - 32W T8 U-Bend 35K 22.5" LNGTH 6" Leg Spacing

Satco

  • $10.88 (Each)
  • $10.88 (Each)

  • $174.08 (Per 16)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
S8457
Manufacturer
Satco
Manufacturer's Part Number
S8457
Description
32W T8 U-Bend 35K 22.5" LNGTH 6" Leg Spacing
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084577 / 00045923084577
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Standard Packaging
$174.08 (Per 16)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
38
Resources
Images
 
 
S8457 - Small Image
 
S8457 - Large Image
Attachments
 
 
S8457 - Specification Sheet
Other Links
 
 
S8457 - Other
 
S8457 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
color temperature
3500
Color
White
Dimensions and Weight
Length
22
Diameter
6.00
Descriptions
Product Type
FB32T8/835/6/Env
extra long description
SATCO S8457 FB32T8/835/6/ENV
Description
32W T8 U-BEND 35K 22.5" LNGTH 6" LEG SPACING
Long Description
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/ENV, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 22 IN Length, 1 IN Diameter, 6.00 IN Leg-Spacing
Additional Information
Warranty
Avg. Rated Hour Limited
average life
20000
lumens
3k
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8457
GTIN
00045923084577
UPC
045923084577
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear U Bend
Packaging
Weight per each
0.85
Carton
1
Package
16
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S8457.
Jump To:

Similar Items

Similar items are close alternatives to S8457, though they may not be 100% alike.

Ge Ecolux®, 32 WTT, 2700 LM, 3500 KV, 78 Cri, 1 In Diameter, 22.5 In Length, Med...
  • Our Part #: F32T8SP35U6EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8SP35/U6/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($381.36) ·
F32T8SP35U6EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat