S8440 - 25W T8 48" 41K Med Bi-Pin 85cri

Satco

  • $4.38 (Each)
  • $4.38 (Each)

  • $131.40 (Per 30)

In-Stock: 371 available at other locations ( find a store with stock)
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
S8440
Manufacturer
Satco
Manufacturer's Part Number
S8440
Description
25W T8 48" 41K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/841/Es/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2400 LM Initial, Lumens: 2280 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084409 / 00045923084409
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$131.40 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
371
Resources
Images
 
 
S8440 - Small Image
 
S8440 - Large Image
Attachments
 
 
S8440 - Specification Sheet
Other Links
 
 
S8440 - Other
 
S8440 - Other
Brochures
 
 
S8440 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T8
Wattage
25
Material, Color, and Finish
Color
GLOSS WHITE
Color Rendering Index (Cri)
85+
Color Temperature
4100
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Description
25W T8 48" 41K MED BI-PIN 85CRI
Extra Long Description
SATCO S8440 F32/25WT8/841/ES/ENV
Long Description
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F32/25WT8/841/ES/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2400 LM Initial, Lumens: 2280 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Product Type
F32/25WT8/841/Es/Env
Special Features
ANSI Base: G13;Color Temp: Cool White;DLC Approved: False;Efficacy: 96.00 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
30000
Beam Angle
360
Lumens
2400
Socket Type
G13
Start Type
Instant Start
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8440
GTIN
00045923084409
UPC
045923084409
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.42
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 371

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stillwater
281 View Store
These alternate items can be purchased instead of S8440.
Jump To:

Similar Items

Similar items are close alternatives to S8440, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat