S8424 - 28W T8 48" 41K Med Bi-Pin 85cri

Satco

  • $4.32 (Each)
  • $4.32 (Each)

  • $129.60 (Per 30)

In-Stock: 88 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S8424
Manufacturer
Satco
Manufacturer's Part Number
S8424
Description
28W T8 48" 41K Med Bi-Pin 85cri
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/Es/Env, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 47-25/32 In Length, 1 In Diameter
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084249 / 00045923084249
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Carton
$129.60 (Per 30)
Stock Availability
Nacogdoches
88 (Check another store)
All Stores
177
Resources
Images
 
 
S8424 - Small Image
 
S8424 - Large Image
Attachments
 
 
S8424 - Specification Sheet
Brochures
 
 
S8424 - Brochure
Other Links
 
 
S8424 - Other
 
S8424 - Other
 
S8424 - Other
Features
Wattage
28
Shape
T8
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
1.00
Length
47.78
Descriptions
Product Type
F28T8/841/Es/Env
extra long description
SATCO S8424 F28T8/841/ES/ENV
Description
28W T8 48" 41K MED BI-PIN 85CRI
Long Description
Fluorescent T8 Linear Reduced Wattage Lamp, Designation: F28T8/841/ES/ENV, 28 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2725 LM Initial, Lumens: 2560 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 47-25/32 IN Length, 1 IN Diameter
Additional Information
lumens
2.725k
average life
24000
Warranty
Avg. Rated Hour Limited
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8424
GTIN
00045923084249
UPC
045923084249
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear Reduced Wattage
Packaging
Weight per each
0.45
Carton
30
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
Total availability: 177

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
88 View Store

Distribution Centers

Location Stock Available
DFW RDC
25 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of S8424.
Jump To:

Similar Items

Similar items are close alternatives to S8424, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 45000 H Average Lif...
  • Our Part #: F28T8XLSPX41EC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F28T8/XLSPX41ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($373.32)
F28T8XLSPX41EC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.37

Each

QTY:
Each
Add

* All prices subject to change.