S8405 - 17W Fluo T8 24" 35K 85 Cri

Satco

  • $3.98 (Each)
  • $3.98 (Each)

  • $119.40 (Per 30)

In-Stock: 65 available at other locations ( find a store with stock)
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
S8405
Manufacturer
Satco
Manufacturer's Part Number
S8405
Description
17W Fluo T8 24" 35K 85 Cri
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084058 / 00045923084058
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$119.40 (Per 30)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
4
All Stores
65
Resources
Images
 
 
S8405 - Small Image
 
S8405 - Large Image
Attachments
 
 
S8405 - Specification Sheet
Other Links
 
 
S8405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T8
Wattage
17
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
85+
Color Temperature
3500
Dimensions and Weight
Diameter
1.00
Length
23.78
Descriptions
Description
17W FLUO T8 24" 35K 85 CRI
Extra Long Description
SATCO S8405 F17T8/835/ENV
Long Description
Fluorescent T8 Linear Lamp, Designation: F17T8/835/ENV, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 23-25/32 IN Length, 1 IN Diameter
Product Type
F17T8/835/Env
Special Features
ANSI Base: G13;Color Temp: Neutral White;DLC Approved: False;Efficacy: 85.29 LPW;Hg Content: 3.2;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
20000
Beam Angle
360
Lumens
1450
Socket Type
G13
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8405
GTIN
00045923084058
UPC
045923084058
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.22
Carton
30
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store
Nacogdoches
4 View Store

Distribution Centers

Location Stock Available
Atlanta
30 View Store

A-L

Location Stock Available
Bridgeport
30 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of S8405.
Jump To:

Similar Items

Similar items are close alternatives to S8405, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat