S8320 - 13W 2 Pin Twin Tube CFL GX23-2 41K

Satco

  • $4.99 (Each)
  • $4.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S8320
Manufacturer
Satco
Manufacturer's Part Number
S8320
Description
13W 2 Pin Twin Tube CFL GX23-2 41K
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 4-19/32 In Length
Slang Terms

Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083204 / 00045923083204
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.99 (Each)
Resources
Images
 
 
S8320 - Small Image
 
S8320 - Large Image
Attachments
 
 
S8320 - Specification Sheet
Other Links
 
 
S8320 - Other
 
S8320 - Other
Features
Wattage
13.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.380000000000000
Length
4.59
Descriptions
Long Description
Compact Fluorescent Double Twin 2 Pin Lamp, Designation: CFD13W/841, 13 WTT, T4 Shape, GX23-2 GX23-2 Base, 12000 HR, Lumens: 780 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 4-19/32 IN Length
extra long description
SATCO S8320 CFD13W/841
Product Type
CFD13W/841
Description
13W 2 PIN TWIN TUBE CFL GX23-2 41K
Additional Information
average life
12000
Warranty
2 Year Limited
lumens
780;780
Base
GX23-2
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8320
GTIN
00045923083204
UPC
045923083204
Taxonomies, Classifications, and Categories
Type
Double Twin 2 Pin
Category Description
Fluorescent
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of S8320.
Jump To:

Similar Items

Similar items are close alternatives to S8320, though they may not be 100% alike.

Ge Ecolux®, 13 WTT, 91 V, 900 LM, 4100 KV, 82 Cri, 5.2 In Length, G24Q-1 Base, 1...
  • Our Part #: F13DBX841EC04P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F13DBX/841/ECO4P
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.30)
F13DBX841EC04P - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.93

Each

QTY:
Each
Add

* All prices subject to change.