S8133 - 28W T5 48" 41K 85cri

Satco

  • $6.11 (Each)
  • $6.11 (Each)

  • $244.40 (Per 40)

In-Stock: 108 available at other locations ( find a store with stock)
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
S8133
Manufacturer
Satco
Manufacturer's Part Number
S8133
Description
28W T5 48" 41K 85cri
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/Env, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081330 / 00045923081330
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.11 (Each)
Carton
$244.40 (Per 40)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
108
Resources
Images
 
 
S8133 - Small Image
 
S8133 - Large Image
Attachments
 
 
S8133 - Specification Sheet
Other Links
 
 
S8133 - Other
 
S8133 - Other
Brochures
 
 
S8133 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Type A
Shape
T5
Wattage
28
Material, Color, and Finish
Color
White
Color Rendering Index (Cri)
85+
Color Temperature
4100
Dimensions and Weight
Diameter
0.63
Length
45.81
Descriptions
Description
28W T5 48" 41K 85CRI
Extra Long Description
SATCO S8133 F28T5/841/ENV
Long Description
Fluorescent T5 High Performance Lamp, Designation: F28T5/841/ENV, 28 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2900 LM Initial, Lumens: 2700 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter
Product Type
F28T5/841/Env
Special Features
ANSI Base: G5;Color Temp: Cool White;DLC Approved: False;Efficacy: 103.57 LPW;Hg Content: 2.7;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
Additional Information
Average Life
30000
Beam Angle
360
Lumens
2900
Socket Type
G5
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8133
GTIN
00045923081330
UPC
045923081330
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Application
Fluorescent
Operating Temperature
Ballast Dependent
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 108

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
40 View Store

A-L

Location Stock Available
Cookeville
3 View Store
These alternate items can be purchased instead of S8133.
Jump To:

Similar Items

Similar items are close alternatives to S8133, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat