S6549 - 40W T8 60" 41K Medium Bi-Pin Base 82cri

Sylvania

  • $14.07 (Each)
  • $14.07 (Each)

  • $422.10 (Per 30)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)
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
S6549
Manufacturer
Sylvania
Manufacturer's Part Number
FO40/841/XP/ECO3/21916
Description
40W T8 60" 41K Medium Bi-Pin Base 82cri
Linear Fluorescent Lamp, Extended Performance, Instant/Rapid Start Type; 60 Inch Nominal Length; 30 Standard Package; 40 Watt Wattage; Rare Earth Phosphor, Octron XP 800 Style; Medium Bi-Pin Base Type
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135219160 / 00046135219160
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.07 (Each)
Carton
$422.10 (Per 30)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
44
Resources
Attachments
 
 
S6549 - Specification Sheet
Images
 
 
S6549 - Large Image
 
S6549 - Large Image
MSDS Sheets
 
 
S6549 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
3750 Lumen at 25 Deg C
Wattage
40 Watt
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
85
Color Temperature In Kelvin
4100
Style
Rare Earth Phosphor, OCTRON XP 800
Descriptions
Additional Information
RoHS Compliant; Lead-Free; Maximum Overall Length 59.61 Inch; Overall Diameter 1 Inch; Application Healthcare, Industrial, Office, Retail, School; Applicable Standard ANSI C78.81
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Description
40W T8 60" 41K MEDIUM BI-PIN BASE 82CRI
Extra Long Description
INSTANT/RAPID START, ELECTRONIC BALLAST TYPE; 60 INCH NOMINAL LENGTH; 1 PER PACK, 30 PER CARTON STANDARD PACKAGE; 40 WATT WATTAGE; COOL WHITE STYLE; G13 MEDIUM BI-PIN BASE TYPE; 24000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 3650 LUMEN INITIAL INTENSITY; ROHS COMPLIANT; BEAM SPREAD 360 DEGREE; OVERALL DIMENSION 1 INCH DIAMETER X 59.63 INCH LENGTH; FINISH FROSTED; APPLICATION COMMERCIAL, RESIDENTIAL
Long Description
LINEAR FLUORESCENT LAMP, EXTENDED PERFORMANCE, INSTANT/RAPID START TYPE; 60 INCH NOMINAL LENGTH; 30 STANDARD PACKAGE; 40 WATT WATTAGE; RARE EARTH PHOSPHOR, OCTRON XP 800 STYLE; MEDIUM BI-PIN BASE TYPE
Product Type
Linear Fluorescent Lamp
Additional Information
Nominal Length
60 INCH
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FO40/841/XP/ECO3/21916
Model
F040
GTIN
00046135219160
UPC
046135219160
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Extended Performance, Instant/Rapid Start
Packaging
Standard Package
30
Weight per each
0.5
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 44

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
37 View Store
Nacogdoches
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S6549.
Jump To:

Similar Items

Similar items are close alternatives to S6549, though they may not be 100% alike.

Cross Referenced

These items are similar to S6549 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15952 GE Lighting 00043168159524
F40T8SPX41 GE Lighting 00043168226622
22104 Osram Sylvania 00046135221040
FO40841ECO Osram Sylvania 00046135221460
FO40841XPECO3 Osram Sylvania 00046135219160
F40T8TL841ALTO Philips Lighting 00046677368470
22104 Halco Lighting Technologies n/a
F40T8/741/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat