S6543 - 59W T8 96" 41K Single Pin Base

Sylvania

  • $25.17 (Each)
  • $25.17 (Each)

  • $604.08 (Per 24)
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
S6543
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/841/ECO/22149
Description
59W T8 96" 41K Single Pin Base
Linear Fluorescent Lamp, Instant Start Type; 96 Inch Nominal Length; 24 Standard Package; 59 Watt Wattage; Rare Earth Phosphor, Octron Style; Single Pin Base Type; 18000 At 3 Hour/Start/24000 At 12 Hour/Start Life In Hour; T8 Shape Designation; 4100
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221491 / 00046135221491
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.17 (Each)
Carton
$604.08 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
652
Resources
Images
 
 
S6543 - Large Image
MSDS Sheets
 
 
S6543 - MSDS Sheet
Attachments
 
 
S6543 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat