S4620 - 35W G8 Xenon Halogen

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
S4620
Manufacturer
Satco
Manufacturer's Part Number
S4620
Description
35W G8 Xenon Halogen
Halogen Bi Pin Lamp, Designation: 35T4/CL/G8, 120 V, 35 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 1-13/16 In Length, 1/2 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923046209 / 00045923046209
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S4620 - Small Image
 
S4620 - Large Image
Attachments
 
 
S4620 - Specification Sheet
Other Links
 
 
S4620 - Other
 
S4620 - Other
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
120
Wattage
35
Shape
T4
Material, Color, and Finish
Finish
Clear
color temperature
2900
color rendering index (cri)
99
Dimensions and Weight
Size
1.81
Descriptions
Product Type
35W G8 Bi-Pin 120V No Uv
Description
35W G8 XENON HALOGEN
extra long description
SATCO S4620 35W G8 BI-PIN 120V NO U
Long Description
Halogen Bi Pin Lamp, Designation: 35T4/CL/G8, 120 V, 35 WTT, T4 Shape, G8 Bi Pin G8 Base, Clear, CC-2V Filament, 2000 HR, Lumens: 380 LM Initial, 1-13/16 IN Length, 1/2 IN Diameter
Additional Information
dimmable
Dimmable
average life
2000
lumens
380
Warranty
Avg. Rated Hour Limited
Base
Bi Pin G8
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4620
GTIN
00045923046209
UPC
045923046209
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HALOGEN
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S4620.
Jump To:

Cross Referenced

These items are similar to S4620 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
655035 Q35GY8/120 Bulbrite Industries n/a
S4620 Satco 00045923046209

* All prices subject to change.

Begin Live Chat