S39916 - 14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass

Satco

  • $6.29 (Each)
  • $6.29 (Each)

  • $157.25 (Per 25)

In-Stock: 0 available locally (Plainview, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S39916
Manufacturer
Satco
Manufacturer's Part Number
S39916
Description
14W Led T8 48' 50K Singl/DBL Ended 1800LM Glass
14W T8 Led - 4 FT. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923399169 / 00045923399169
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$157.25 (Per 25)
Stock Availability
Plainview
0 (Find nearest stock)
Lubbock
0
All Stores
466
Resources
Images
 
 
S39916 - Small Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
 
S39916 - Large Image
Attachments
 
 
S39916 - Specification Sheet
Other Links
 
 
S39916 - Other
 
S39916 - Other
Features
Material
Glass
Shape
T8
Material, Color, and Finish
color temperature
5000
Finish
Gloss
Dimensions and Weight
Size
48
Descriptions
extra long description
SATCO S39916 14T8/LED/48-850/BP/SE-
Product Type
14T8/Led/48-850/BP/Se-De
Description
14W LED T8 48' 50K SINGL/DBL ENDED 1800LM GLASS
Long Description
14W T8 LED - 4 ft. - 5000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Special Features
Color Temperature: Natural Light ; Non-Dimmable ; Warranty: 5 Year Limited - T8 LED Bulbs - Ballast Bypass ; Enclosure Rated: Yes ; Fluorescent Equivalent: 25/28/32W ; Indoor and Outdoor ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Title 20: Yes ; Location Rating: Damp
Additional Information
lumens
1.8k
beam angle
210
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
average life
50000
Base
Medium Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39916
GTIN
00045923399169
UPC
045923399169
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
T8
Packaging
Weight
0.44
Weight per each
0.44
Carton
25
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
Total availability: 466

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
75 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.