S39915 - 14W Led T8 48" 40K Singl/DBL Ended 1800LM Glass

Satco

  • $7.10 (Each)
  • $7.10 (Each)

  • $177.50 (Per 25)

In-Stock: 1,312 available at other locations ( find a store with stock)
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
S39915
Manufacturer
Satco
Manufacturer's Part Number
S39915
Description
14W Led T8 48" 40K Singl/DBL Ended 1800LM Glass
14W T8 Led - 4 FT. - 4000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
045923399152 / 00045923399152
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.10 (Each)
Standard Packaging
$177.50 (Per 25)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
1,312
Resources
Other Links
 
 
S39915 - Other
 
S39915 - Other
Images
 
 
S39915 - Small Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
 
S39915 - Large Image
Attachments
 
 
S39915 - Specification Sheet
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
Glass
Shape
T8
Voltage Rating
120 to 277
Wattage
14
Material, Color, and Finish
Color Rendering Index (Cri)
80+
Color Temperature
4000
Finish
Gloss
Dimensions and Weight
Size
48
Descriptions
Description
14W LED T8 48" 40K SINGL/DBL ENDED 1800LM GLASS
Extra Long Description
SATCO S39915 14T8/LED/48-840/BP/SE-
Long Description
14W T8 LED - 4 ft. - 4000K - G13 Base - 50000 Hours - 1800L - Type B - BBP - 1 or 2 Ended Wiring
Product Type
14T8/Led/48-840/BP/Se-De
Special Features
Warranty: 5-Years ; Location Rating: Damp ; Operating Temp: -20C (-4F) to +45C (+113F) ; Material: Glass ; Indoor Outdoor: Indoor;Outdoor ; Color Temp: Cool White ; Efficacy: 128.57 LPW ; DLC Approved: True ; FCC Compliant: True ; NSF Approved: Yes ; Indoor Outdoor: Indoor;Outdoor ; Lamp Filament: LED ; ANSI Base: G13 ; Lamp Ballast Type AB: Type B ; Amps: 0.117-0.051A
Additional Information
Average Life
50000
Base
G13
Beam Angle
210
Lumens
1800
Power Factor
0.9
Warranty
5 Year Limited - T8 LED Bulbs - Ballast Bypass
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39915
GTIN
00045923399152
UPC
045923399152
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Linear
Packaging
Weight
0.44
Weight per each
0.58
Carton
1
Package
25
Uses, Certifications, and Standards
Application
LED
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
Standard
cRUus - Recognized Component;cULus - Certified;cULus - Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,312

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
425 View Store

M-Z

Location Stock Available
N Little Rock
363 View Store

* All prices subject to change.

Begin Live Chat