S39752 - 60W Led Hid Adj Panels 50K Mog Base

Satco

  • $83.53 (Each)
  • $83.53 (Each)

  • $501.18 (Per 6)
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
S39752
Manufacturer
Satco
Manufacturer's Part Number
S39752
Description
60W Led Hid Adj Panels 50K Mog Base
60 Watt Led Hid Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923397523 / 00045923397523
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.53 (Each)
Standard Packaging
$501.18 (Per 6)
Resources
Images
 
 
S39752 - Large Image
 
S39752 - Large Image
 
S39752 - Large Image
 
S39752 - Large Image
Attachments
 
 
S39752 - Specification Sheet
Other Links
 
 
S39752 - Other
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
Thermo Plastic (PBT); Steel; Aluminum
Wattage
60
Shape
ED28
Material, Color, and Finish
color temperature
5000
Finish
Clear
Dimensions and Weight
Size
7.76
Descriptions
extra long description
SATCO S39752 60W/LED/HID/MB-G3/50K/
Description
60W LED HID ADJ PANELS 50K MOG BASE
Product Type
60W/Led/Hid/MB-G3/50K/100-277V
Special Features
Lawful for sale in California ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Base: Mogul Extended ; MOL: 7.76 in. ; MOD: 4.13 in. ; Weight: 2.05 lb. ; DLC Approved
Long Description
60 Watt LED HID Replacement - 5000K - Mogul Extended Base - Adjustable Beam Angle - 100-277 Volts
Additional Information
beam angle
260
voltage range
277
Warranty
5 Year Limited - Hi-Pro
average life
50000
lumens
8.4k
surge protection
Built-in surge protection - 4KV
Base
EX39
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39752
GTIN
00045923397523
UPC
045923397523
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Packaging
Weight
2.05
Weight per each
2.05
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +65C (+149F)
standard
cULus Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S39752.
Jump To:

Similar Items

Similar items are close alternatives to S39752, though they may not be 100% alike.

Satco S29752 60W/Led/Hid/MB/5000K/1
  • Our Part #: S29752
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S29752
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,112.04) ·
S29752 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$92.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat