S39392 - *Discontinued* 36W Led Hid RPLC 50K Med Base

Satco

  • $43.15 (Each)
  • $43.15 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
S39392
Manufacturer
Satco
Manufacturer's Part Number
S39392
Description
*Discontinued* 36W Led Hid RPLC 50K Med Base
Satco S39392 36W/Led/Hid/5000K/100-
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
045923303920 / 00045923303920
Weight per unit
2.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.15 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
S39392 - Large Image
 
S39392 - Small Image
Attachments
 
 
S39392 - Specification Sheet
Features
Voltage Rating
277
Wattage
36
Shape
Corncob
Material
Plastic; Aluminum
Material, Color, and Finish
color temperature
5000
Dimensions and Weight
Diameter
3.34
Length
7.34
Descriptions
Product Type
36W/Led/Hid/5000K/100-277V/E26
Description
*DISCONTINUED* 36W LED HID RPLC 50K MED BASE
Long Description
SATCO S39392 36W/LED/HID/5000K/100-
Special Features
Warranty: 5 Year Limited ; Country of origin: China ; IP65 rated: Yes ; CEC: Lawful for sale in California ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Safety Listing: cULus - Listed ; Beam spread: 300 degrees ; Burning position: Universal ; Color temp: Natural Light ; Incandescent equivalent: 200W ; Fluorescent equivalent: 55W ; HID equivalent: 150W ; Voltage:100-277V
Additional Information
beam angle
300
lumens
4680
Warranty
5 Year Limited - Hi-Pro
average life
50000
surge protection
Built-in surge protection - 4KV
Base
Medium
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S39392
sub brand
Satco
GTIN
00045923303920
UPC
045923303920
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.52
Weight per each
2.075
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S39392.
Jump To:

Similar Items

Similar items are close alternatives to S39392, though they may not be 100% alike.

36 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
  • Our Part #: S49392
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S49392
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.67)
S49392 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.67

Each

QTY:
Each
Add
OBS40874 36W Led Hid Retrofit Corn Lamp 5000K Medium Base
  • Our Part #: LED36HIDR850MED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED36HIDR850MED/40874
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.51)
LED36HIDR850MED - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$49.51

Each

QTY:
Each
Add

* All prices subject to change.