S3105 - 500W Halogen T3 120V Double End Base

Satco

  • $2.99 (Each)
  • $2.99 (Each)
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
S3105
Manufacturer
Satco
Manufacturer's Part Number
S3105
Description
500W Halogen T3 120V Double End Base
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7S Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 In Length, 3/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
045923031052 / 00045923031052
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Resources
Images
 
 
S3105 - Small Image
 
S3105 - Large Image
Attachments
 
 
S3105 - Specification Sheet
Other Links
 
 
S3105 - Other
 
S3105 - Other
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
120
Wattage
500
Shape
T3
Material, Color, and Finish
color temperature
2900
Finish
Clear
color rendering index (cri)
99
Dimensions and Weight
Size
4.69
Descriptions
Product Type
500T3Q/CL 120V
extra long description
SATCO S3105 500T3Q/CL 120V
Description
500W HALOGEN T3 120V DOUBLE END BASE
Long Description
Halogen Double Ended Halogen Lamp, Designation: 500T3Q/CL, 120 V, 500 WTT, T3 Shape, R7s Double Ended Base, Clear, C-8 Filament, 1500 HR, Lumens: 9500 LM Initial, 4-11/16 IN Length, 3/8 IN Diameter
Additional Information
average life
1500
lumens
9.5k
Warranty
Avg. Rated Hour Limited
dimmable
Dimmable
Base
Double Ended
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3105
GTIN
00045923031052
UPC
045923031052
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S3105.
Jump To:

Similar Items

Similar items are close alternatives to S3105, though they may not be 100% alike.

Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average ...
  • Our Part #: Q500T3CL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q500T3/CL-125/0
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($284.76) ·
Q500T3CL - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
600501 Q500T3CL Bulbrite Industries n/a
S3105 Satco 00045923031052

* All prices subject to change.

Begin Live Chat