S29446 - 15PAR38/Led/40/930/120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
S29446
Manufacturer
Satco
Manufacturer's Part Number
S29446
Description
15PAR38/Led/40/930/120V
15 Watt PAR38 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923294464 / 00045923294464
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S29446 - Small Image
 
S29446 - Large Image
 
S29446 - Large Image
 
S29446 - Large Image
 
S29446 - Large Image
 
S29446 - Large Image
Attachments
 
 
S29446 - Specification Sheet
Other Links
 
 
S29446 - Other
Features
Shape
PAR38
Material
Plastic
Material, Color, and Finish
color temperature
3000
Finish
Silver
Dimensions and Weight
Size
5
Descriptions
Product Type
15PAR38/Led/40'/930/120V
extra long description
SATCO S29446 15PAR38/LED/40'/930/12
Description
15PAR38/LED/40/930/120V
Long Description
15 Watt PAR38 LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Special Features
Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 90W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
Additional Information
Warranty
3 Year Limited - 12 hr per day
lumens
1.2k
average life
25000
beam angle
40
Base
Medium
Manufacturer Information
Manufacturers Part Number
S29446
Brand
Satco
GTIN
00045923294464
UPC
045923294464
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LED PAR
Packaging
Weight
0.34
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of S29446.
Jump To:

Similar Items

Similar items are close alternatives to S29446, though they may not be 100% alike.

Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1700 LM Brightness (Lumens), 15 W, ...
  • Our Part #: S9446
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9446
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($122.76) · 6 ($61.38)
S9446 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.23

Each

QTY:
Each
Add

* All prices subject to change.