S28938R1 - 120-277V 110W WHT Lamp

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
S28938R1
Manufacturer
Satco
Manufacturer's Part Number
S28938R1
Description
120-277V 110W WHT Lamp
Led Shoe Box Lamp - 90/100/110WAGE Select - 3K/4K/5K CCT Select - 120-277V - White
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
045923298882 / 00045923298882
Weight per unit
4.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Large Image
 
S28938R1 - Small Image
Attachments
 
 
S28938R1 - Specification Sheet
Other Links
 
 
S28938R1 - Other
 
S28938R1 - Other
Features
Wattage
90/100/110
Material, Color, and Finish
color temperature
3000/4000/5000
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Length
11.26
Diameter
8.9
Descriptions
extra long description
SATCO S28938R1 110W/LED/HID/SB/3CCT
Long Description
LED Shoe Box Lamp - 90/100/110Wage Select - 3K/4K/5K CCT Select - 120-277V - White
Special Features
Warranty: 5 Year Limited - Hi-Pro ; Indoor/Outdoor: Outdoor ; Lens Material: Polycarbonate ; Material: Aluminum ; Title 24: No ; Operating Temperature: -30C (-22F) to +45C (+113F) ; Title 20: No ; Amps: 0.750-0.325/0.833-0.361/0.917-0.397 ; Efficacy: 150.00/145.00/140.00 LPW ; Incandescent Equivalent: 750W ; Operating Frequency: 50/60Hz ; Surge Protection: Built-in surge protection - 4KV ; Beam Angle: 180 degrees ; CCT Selectable: Yes ; Location Rating: Damp ; DLC Approved: Yes
Description
120-277V 110W WHT LAMP
Product Type
110W/Led/Hid/SB/3CCT/Ex39
Additional Information
Power Factor
0.9
lumens
13500/14500/15400
beam angle
180
average life
50000
Base
Mogul Extended
dimmable
Yes-Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S28938R1
GTIN
00045923298882
UPC
045923298882
Taxonomies, Classifications, and Categories
Type
Integrated LED
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4.67
Carton
1
Uses, Certifications, and Standards
standard
cULus Certified/ cULus Classified/ cULus Listed
Application
lighting
You must have an account to view stock levels
These alternate items can be purchased instead of S28938R1.
Jump To:

Similar Items

Similar items are close alternatives to S28938R1, though they may not be 100% alike.

*Discontinued* 110W Led Hid RPL 50K Mog Expandable
  • Our Part #: S8938
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($178.78)
S8938 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$178.78

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.