S21267 - 4B11/Led/940/CL/120V/E12

Satco

  • Special Order Item
  • $0.00 (Each)

In-Stock: 28 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
S21267
Manufacturer
Satco
Manufacturer's Part Number
S21267
Description
4B11/Led/940/CL/120V/E12
4 Watt B11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205828 / 00045923205828
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
28 (Check another store)
All Stores
52
Resources
Images
 
 
S21267 - Large Image
 
S21267 - Small Image
 
S21267 - Large Image
 
S21267 - Large Image
Attachments
 
 
S21267 - Specification Sheet
Features
Shape
B11
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
3.4
Descriptions
extra long description
SATCO S21267 4B11/LED/940/CL/120V/E
Description
4B11/LED/940/CL/120V/E12
Product Type
4B11/Led/940/CL/120V/E12
Long Description
4 Watt B11 LED Lamp - Clear - Candelabra Base - 90 CRI - 4000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 350 ; CCT: 4000K ; Color Temperature: Cool White ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 40W ; Material: Glass ; NSF Approved: No ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 62 ; Location Rating: Wet
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21267
GTIN
00045923205828
UPC
045923205828
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
B11
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Total availability: 52

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
28 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S21267.
Jump To:

Similar Items

Similar items are close alternatives to S21267, though they may not be 100% alike.

Satco S8839 4W CTC/Led/40K/CL/120V
  • Our Part #: S8839
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8839
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
S8839 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.