S21227 - 4.5W Led G25 30K CLR Med Base 90CRI 120V

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
S21227
Manufacturer
Satco
Manufacturer's Part Number
S21227
Description
4.5W Led G25 30K CLR Med Base 90CRI 120V
4.5 Watt G25 Led Lamp - Clear - Medium Base - 90 Cri - 3000K - 120 Volts
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205422 / 00045923205422
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21227 - Small Image
 
S21227 - Large Image
 
S21227 - Large Image
Attachments
 
 
S21227 - Specification Sheet
Features
Shape
G25
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
4.45
Descriptions
Description
4.5W LED G25 30K CLR MED BASE 90CRI 120V
Product Type
4.5G25/Led/CL/930/120V
extra long description
SATCO S21227 4.5G25/LED/CL/930/120V
Long Description
4.5 Watt G25 LED Lamp - Clear - Medium Base - 90 CRI - 3000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; Lumens: 350 ; CCT: 3000K ; Color Temperature: Soft White ; Energy Star: Yes ; Incandescent Equivalent: 40W ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 55 ; Location Rating: Wet
Additional Information
average life
15000
beam angle
300
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21227
GTIN
00045923205422
UPC
045923205422
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
G25
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
There were no add-on items found for S21227.

* All prices subject to change.

false