S11252 - Wi-Fi 9.5W Led A19 RGB/Tunable Bulb

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S11252
Manufacturer
Satco
Manufacturer's Part Number
S11252
Description
Wi-Fi 9.5W Led A19 RGB/Tunable Bulb
9.5 Watt - A19 Led Lamp - RGB and Tunable White - Starfish Iot - 120 Volts - 800 Lumens
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923112522 / 00045923112522
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S11252 - Large Image
 
S11252 - Small Image
 
S11252 - Large Image
 
S11252 - Large Image
 
S11252 - Large Image
 
S11252 - Large Image
Attachments
 
 
S11252 - Specification Sheet
Other Links
 
 
S11252 - Other
 
S11252 - Other
Features
Shape
A19
Material
Plastic; Aluminum
Material, Color, and Finish
color temperature
5000
Finish
white
Dimensions and Weight
Size
4.57
Descriptions
extra long description
SATCO S11252 9.5A19/LED/RGB/TW/SF
Description
WI-FI 9.5W LED A19 RGB/TUNABLE BULB
Product Type
9.5A19/Led/RGB/TW/SF
Long Description
9.5 Watt - A19 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens
Special Features
Unavailable for sale in California ; Color temperature: Warm White to Natural Light ; Dimmable Only with Starfish App ; IoT enabled ; Actual watts: 9.5W ; Energy Star: Yes ; Warranty: 3 Year Limited - 3 hr per day ; Incandescent Equivalent: 60W ; Indoor/Outdoor: Indoor ; Material: Plastic and Aluminum ; Enclosed fixture rated: No ; Location rating: Damp ; Voice assistants supported: Siri - Alexa - Hey Google - SmartThings
Additional Information
beam angle
220
average life
25000
Warranty
3 Year Limited - 3 hr per day
Base
Medium
lumens
800
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11252
GTIN
00045923112522
UPC
045923112522
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Packaging
Weight
0.15
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus
You must have an account to view stock levels

* All prices subject to change.