801499 - Ho Fluor LMPHLDR Fixed

Satco

  • $3.16 (Each)
  • $3.16 (Each)

  • $632.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
801499
Manufacturer
Satco
Manufacturer's Part Number
801499
Description
Ho Fluor LMPHLDR Fixed
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 In Height, 1-3/8 In Width, 1-1/4 In Depth, #18 Awg Wire Size
Slang Terms

Categories
Lighting Fixtures - Lighting Lampholders
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923814990 / 00045923814990
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Standard Packaging
$632.00 (Per 200)
Resources
Images
 
 
801499 - Small Image
 
801499 - Large Image
 
801499 - Large Image
Attachments
 
 
801499 - Specification Sheet
Features
Lamp Type
T12 High Output Fluorescent
Voltage Rating
1000 V
Wattage
660 W (Lamp)
Terminal Type
Quick Wire
Wire Size
#18 AWG
Lamp Wattage
660 W
Material, Color, and Finish
Base Type
Shallow
Color
White
Dimensions and Weight
Height
1-7/8 in
Width
1-3/8 in
Depth
1-1/4 in
Size
1-3/8 Inch W x 1-1/4 Inch D x 1-7/8 Inch H
Descriptions
Product Type
Lampholder
Description
HO FLUOR LMPHLDR FIXED
Long Description
Lampholder, Shallow Base, T12 High Output Fluorescent Lamp, 1000 V, 660 W (Lamp), White, Quick Wire Terminal, Slide On, 1-7/8 in Height, 1-3/8 in Width, 1-1/4 in Depth, #18 AWG Wire Size
Features
Quickwire Terminals Accept Up to 18 Gauge Solid Or Tinned Leads Slide-On Shallow Base Rapid Start Strip 3/8''-1/2''
Short Description
Lampholder, Shallow, T12 High Output Fluorescent, White, Fxed
Special Features
Strip Size 3/8 to 1/2 inch
extra long description
1-3/8 INCH W X 1-1/4 INCH D X 1-7/8 INCH H SIZE; UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; SLIDE-ON MOUNTING; T12 HIGH OUTPUT FLUORESCENT LAMP TYPE; 660 W LAMP WATTAGE; QUICK WIRE TERMINAL TYPE; RECESSED DOUBLE CONTACT, FIXED LAMP BASE; STRIP SIZE 3/8 TO 1/2 INCH
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
STRIP SIZE 3/8 TO 1/2 INCH
Additional Information
Mounting Type
Slide On
Standards Met
cULus Listed
Lamp Base
RECESSED DOUBLE CONTACT, FIXED
Manufacturer Information
Manufacturers Part Number
801499
Brand
Satco
GTIN
00045923814990
UPC
045923814990
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
Package
200
Uses, Certifications, and Standards
Mounting
Slide-On
Approval
UL (CANADA AND US)
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds