801247 - Tall FL SKT STD

Satco

  • $1.73 (Each)
  • $1.73 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
801247
Manufacturer
Satco
Manufacturer's Part Number
801247
Description
Tall FL SKT STD
Tall Standard Twist-In, White, 2 In Height, Slide-On Mounting, Culus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/4 In Width
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
045923812477
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
801247 - Small Image
 
801247 - Large Image
Features
Voltage Rating
600 V
Wattage
660 W
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1-1/4 in
Height
2 in
Descriptions
Long Description
Tall Standard Twist-In, White, 2 in Height, Slide-On Mounting, cULus Listed, 600 V Voltage Rating, 660 W Wattage, 1-1/4 in Width
Product Type
Tall Standard Twist-In
Features
Tall Standard Twist-In Used in Strip Fixtures for Rapid Start Applications Slide-On Mounting 20 Gauge Slots Upper and Lower Made from Urea 660W-600V 2''H x 1-1/4''W x 3/4''D
Short Description
Tall Standard Twist-In, 1-1/4 x 2 in, 1 CT
Description
TALL FL SKT STD
Additional Information
Mounting Type
Slide-On Mounting
Standards Met
cULus Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
801247
Brand
Satco
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.1
Carton
1
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.