65902 - 20W 2 Head Security Light W/Camera 1900LM - Brown

Nuvo

  • $178.26 (Each)
  • $178.26 (Each)

  • $891.30 (Per 5)

In-Stock: 7 available at other locations ( find a store with stock)
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
65902
Manufacturer
Nuvo
Manufacturer's Part Number
65/902
Description
20W 2 Head Security Light W/Camera 1900LM - Brown
Bullet Outdoor Smart Security Camera - Starfish Enabled - Brown Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923659706 / 00045923659706
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.26 (Each)
Standard Packaging
$891.30 (Per 5)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
7
Resources
Images
 
 
65902 - Small Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
 
65902 - Large Image
Other Links
 
 
65902 - Other
 
65902 - Other
Attachments
 
 
65902 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Fixture Material
Die Cast Aluminum
Style
Industrial
Descriptions
Description
20W 2 HEAD SECURITY LIGHT W/CAMERA 1900LM - BROWN
Extra Long Description
SATCO 65/902 BULLET SEC LGT W/ CAME
Long Description
Bullet Outdoor SMART Security Camera - Starfish Enabled - Brown Finish
Product Type
Bullet Sec LGT W/ Camera - BR
Special Features
Lawful for sale in California ; Warranty: 5 Year Limited - Fixtures ; Brand: Starfish ; Watts: 20 ; Lumens: 1900 ; CCT: 3000K ; Color Temperature: Warm White ; CRI: 80 ; Dimmable: Only with Starfish App ; FCC Compliant: Yes ; Lamp Base: Integrated ; Hours Rated: 50000 ; Width: 8.27 in. ; Height: 8.46 in. ; Extends: 9.45 in. ; Weight: 2.78 lb. ; ADA Compliant: No ; California T24 Compliant ; Incandescent Equivalent: 100W ; Includes: Camera and speaker ; Indoor/Outdoor: Outdoor ; Installation Notes: Must be
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/902
GTIN
00045923659706
UPC
045923659706
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Security Light with Camera
Packaging
Weight per each
2.78
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Security Lighting
Environmental Conditions
Wet location
Standard
cETLus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available
Huntsville
1 View Store

M-Z

Location Stock Available
Prosper
5 View Store

* All prices subject to change.

Begin Live Chat