65717 - Led Double Head Security Light W/Sensor 40K White

Satco

  • $113.99 (Each)
  • $113.99 (Each)

  • $569.95 (Per 5)

In-Stock: 58 available at other locations ( find a store with stock)
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
65717
Manufacturer
Satco
Manufacturer's Part Number
65/717
Description
Led Double Head Security Light W/Sensor 40K White
Led Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923629617 / 00045923629617
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.99 (Each)
Standard Packaging
$569.95 (Per 5)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
58
Resources
Images
 
 
65717 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
 
65717 - Large Image
Attachments
 
 
65717 - Specification Sheet
Other Links
 
 
65717 - Other
 
65717 - Other
 
65717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.167
Lamp Type
LED
Material
Die Cast Aluminum
Number Of Lamps
2
Voltage Rating
120
Material, Color, and Finish
Fixture Material
die-cast aluminum
Style
Modern and Contemporary
Dimensions and Weight
Size
W:8.16 H:6.42 E:8.80
Descriptions
Description
LED DOUBLE HEAD SECURITY LIGHT W/SENSOR 40K WHITE
Extra Long Description
SATCO 65/717 LED 2 BULLET HEAD SECU
Long Description
LED Security Light - Dual Head - Motion Sensor Included - White Finish - 4000K
Product Type
Led 2 Bullet Head Security LGT
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Photo Cell: Has Photocell ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
>0.9
Reflector Type
Frost
Socket Type
Integrated
Surge Protection
Built-in surge protection - 2KV
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Satco
Manufacturers Part Number
65/717
GTIN
00045923629617
UPC
045923629617
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Commercial LED
Packaging
Weight
2.66
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Outdoor
Environmental Conditions
Wet
Frequency Rating
50/60
Operating Temperature
-30C (-22F) to a maximum of +50C (+122F)
Standard
cETLus - Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 65717.
Jump To:

Similar Items

Similar items are close alternatives to 65717, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat